References
Mecaline:SPB2450E - 889459
Rubix:246A5354
Manufacturer :889459
EAN:3660338420122

Documents
Product details : MECALINE SPB2450 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2450 mm |
| Interior length | 2390 mm |
| Outer length | 2472 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days
