References
Superseded Ref:873663
Mecaline:SPC6700E - 889532
Rubix:243A4426
Manufacturer :889532
EAN:3660338420856

Documents
Product details : MECALINE SPC6700 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 6700 mm |
| Interior length | 6617 mm |
| Outer length | 6730 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 77.56 excl. VAT
/ Each
£ 93.07 incl. VAT
- In stock: Next day delivery
