References
Gates:SPCP3750 PREDATOR
Rubix:104A5386
Manufacturer :919103750
EAN:5414465481277



Product details : GATES 919103750 PREDATOR V-BELT SPCP3750
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3750 mm |
| Interior length | 3667 mm |
| Outer length | 3780 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | no teeth (notched = false) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 120.97 excl. VAT
/ Each
£ 145.16 incl. VAT
- Usually arrives within 14 working days
