References
Gates:SPB2360/5V930 SUPERHC
Rubix:102A4426
Manufacturer :933902360
EAN:5412571080636




Product details : GATES 933902360 SUPER HC V-BELT SPB2360/5V930
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2360 mm |
| Interior length | 2300 mm |
| Outer length | 2382 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 34.85 excl. VAT
/ Each
£ 41.82 incl. VAT
- In stock: Next day delivery
