References
Superseded Ref:857747
Mecaline:SPB2530E - 889461
Rubix:243A4367
Manufacturer :889461
EAN:3660338420146

Documents
Product details : MECALINE SPB2530 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2530 mm |
| Interior length | 2470 mm |
| Outer length | 2552 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- Usually arrives within 14 working days
