OPTIBELT 8V 3350 1791809

SK High Performance Wedge Belt

See technical information

References

Optibelt:8V 3350
Rubix:265A9906
Manufacturer :1791809
EAN:4014486060454
brand logo

Technical specifications

Profile8v
Upper width25 mm
Pitch length3350 mm
See all Specifications

Product details : OPTIBELT 8V 3350 1791809


Set constant S=C Plus

The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.


Replacing a classic profile

In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.

Strengths

  • Wrapped wedge belts according to DIN/ISO/BS
  • Superior price-performance ratio
  • Excellent running properties
  • Low maintenance costs
  • Considerable energy-saving
  • For use in sets without further measurement
  • High efficiency
  • Technical specifications


    Attributes
    Logistic Weight4893 g
    Profile8v
    Upper width25 mm
    Pitch length3350 mm
    Interior length8389 mm
    Outer length335 mm
    Thickness23 mm
    £ 195.55 excl. VAT
    / Each
    £ 234.66 incl. VAT
    • Usually arrives within 14 working days