GATES 9624-61212 SPZ1212 DELTA NARROW


Delta Narrow SPZ

References
gates:SPZ1212 DELTA NARROW
rubix:270A0303
manufacturer :9624-61212
ean:5414465308062
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1212 mm
See all Specifications

Product details : GATES 9624-61212 SPZ1212 DELTA NARROW


The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.

Technical specifications


Attributes
ProfileSPZ
Pitch length1212 mm
Upper width10 mm
Height8 mm
Interior length1199 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
  • Usually arrives within 14 working days