References
Gates:SPB8000/5V3150 SUPERHC
Rubix:101A8178
Manufacturer :933908000
EAN:5412571080926

Product details : GATES 933908000 SUPER HC V-BELT SPB8000/5V3150
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 8000 mm |
| Interior length | 7940 mm |
| Outer length | 8022 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 116.65 excl. VAT
/ Each
£ 139.98 incl. VAT
- Usually arrives within 14 working days
