References
Mecaline:SPA1450E - 889315
Rubix:243A4238
Manufacturer :889315
EAN:3660338418686

Documents
Product details : MECALINE SPA1450 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1450 mm |
| Interior length | 1405 mm |
| Outer length | 1468 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- In stock: Next day delivery
