Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1132 WRAPPED WEDGE BELT 2.0
MECALINE SPA1132 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1132E - 889294
rubix:
243A4217
manufacturer :
889294
ean:
3660338418471
Technical specifications
Profile
SPA
Pitch length
1132
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1132 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1132
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.34
excl. VAT
/
Each
£
16.01
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES 9624-61362 SPZ1362 DELTA NARROW
MECALINE SPZ1900 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPC5000 SUPERHC
OPTIBELT SPA 2082 1571390
GATES SUPER HC VBELT SPZ1287 SUPERHC
GATES 9626-64370 SPB4370 DELTA NARROW
MECALINE SPA2082 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 22076002
GATES 9339-02060 SUPER HC SPB2060
OPTIBELT 3V 1180 RP 1543084
OPTIBELT SPZ 1180 1584206
MECALINE SPB5000 WRAPPED WEDGE BELT 2.0
SPZ1937MC OPTI BELT
MECALINE SPA1807 SPA Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V1060 SUPERHC