References
Superseded Ref:857781
Mecaline:SPB6000E - 889501
Rubix:243A4398
Manufacturer :889501
EAN:3660338420542

Documents
Product details : MECALINE SPB6000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 6000 mm |
| Interior length | 5940 mm |
| Outer length | 6022 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 43.34 excl. VAT
/ Each
£ 52.01 incl. VAT
- In stock: Next day delivery
