References
Superseded Ref:857784
Mecaline:SPB7500E - 889505
Rubix:243A4402
Manufacturer :889505
EAN:3660338420580

Documents
Product details : MECALINE SPB7500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 7500 mm |
| Interior length | 7440 mm |
| Outer length | 7522 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 54.18 excl. VAT
/ Each
£ 65.02 incl. VAT
- Usually arrives within 14 working days
