FENNER WEDGE BELT WRAPPED ULTRA PLUS SPC NARROW SECTION X 4250MM

V-belt

See technical information

References

Fenner:SPC4250-FEN
Rubix:406A1903
Manufacturer :260C0425
brand logo

Technical specifications

Profilespc
Upper width22 mm
Pitch length4250 mm
See all Specifications

Product details : FENNER WEDGE BELT WRAPPED ULTRA PLUS SPC NARROW SECTION X 4250MM


Fenner® Ultra PLUS
Medium duty, wrapped wedge belt


Designed for use in single or multi-belt drives, Fenner® Ultra PLUS transmission belts deliver maximum cost and performance benefits by utilising low elongation polyester cords and abrasion resistant impregnated jacket fabric.
Wedge belt Ultra PLUS wrapped narrow section SPC4250

Strengths

► Extended temperature range -55° to +70°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant

► Ideal for use in single or multi-belt drives

► One-shot tensioning for fit and forget reliability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilespc
Upper width22 mm
Pitch length4250 mm
Interior length4167 mm
Outer length4280 mm
Thickness18 mm
Materialcr (polychloroprene)
£ 75.69 excl. VAT
/ Each
£ 90.83 incl. VAT
  • Delivery usually within ( 2 ) days