References
Superseded Ref:873536
Mecaline:SPB8000E - 889506
Rubix:243A4403
Manufacturer :889506
EAN:3660338420597

Documents
Product details : MECALINE SPB8000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 8000 mm |
| Interior length | 7940 mm |
| Outer length | 8022 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 64.47 excl. VAT
/ Each
£ 77.36 incl. VAT
- Usually arrives within 14 working days
