References
Superseded Ref:873643
Mecaline:SPC2500E - 889514
Rubix:243A4409
Manufacturer :889514
EAN:3660338420672

Documents
Product details : MECALINE SPC2500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2500 mm |
| Interior length | 2417 mm |
| Outer length | 2530 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 28.38 excl. VAT
/ Each
£ 34.06 incl. VAT
- Usually arrives within 14 working days
