Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1010 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1010 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1010E - 889540
rubix:
243A4433
manufacturer :
889540
ean:
3660338420931
Technical specifications
Profile
SPZ
Pitch length
1010
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1010 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1010
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPZMCOG SPZ1180MN SUPERHC MN
GATES SUPER HC VBELT SPZ975 SUPERHC
GATES ISO WEDGE BELT SPA2500E
GATES 3ROW SPB VEEBELT SPB2360/3 POWERBAND
GATES 9333-02847 SPA2847 SUPERHC
MECALINE SPZ1060 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ3000 SUPERHC
MECALINE SPA2060 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 15376002
MECALINE SPA2240 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1012 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 15076002
GATES WEDGEBELTSPZMCOG SPZ1862MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 15126002
OPTIBELT OPTI REDPOWER BELT SPZ 14126002