Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2240 SPA Wrapped Wedge Belt
MECALINE SPA2240 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2240
rubix:
45035323
manufacturer :
857677
ean:
3660338129292
Technical specifications
Profile
SPA
Pitch length
2240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2240 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2240
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2245
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.85
excl. VAT
/
Each
£
19.02
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9625-62840 SPA2840 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 13326002
GATES 9624-61612 SPZ1612 DELTA NARROW
MECALINE SPA982 SPA Wrapped Wedge Belt
GATES 9627-64000 SPC4000 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 21326002
OPTIBELT 8V 1250 RP 1735221
GATES WEDGEBELTSPAMCOG SPA1482MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPC 22406002
GATES 3ROW SPB VEEBELT SPB3150/3 POWERBAND
GATES 9626-61550 SPB1550 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 14006002
MECALINE SPA2982 SPA Wrapped Wedge Belt
OPTIBELT SPB 6700 1565407
MECALINE SPZ1250 SPZ Wrapped Wedge Belt