References
Superseded Ref:857669
Mecaline:SPA2060E - 889352
Rubix:243A4273
Manufacturer :889352
EAN:3660338419058

Documents
Product details : MECALINE SPA2060 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2060 mm |
| Interior length | 2015 mm |
| Outer length | 2078 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
- In stock: Next day delivery
