References
Superseded Ref:857840
Mecaline:SPZ1024E - 889542
Rubix:243A4435
Manufacturer :889542
EAN:3660338420955

Documents
Product details : MECALINE SPZ1024 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1024 mm |
| Interior length | 987 mm |
| Outer length | 1037 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- In stock: Next day delivery
