References
Mecaline:SPC13200E - 890080
Rubix:255A0723
Manufacturer :890080
EAN:3660338426339

Documents
Product details : MECALINE 890080 SPC13200 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 13200 mm |
| Interior length | 13117 mm |
| Outer length | 13230 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 44.54 excl. VAT
/ Each
£ 53.45 incl. VAT
- Usually arrives within 14 working days
