GATES WEDGE BELT SPC M COG SPC2120MN SUPERHC MN


SuperHC MN SPC

References
gates:SPC2120MN SUPERHC MN
rubix:103A0078
manufacturer :9417-02120
ean:5412571107708
brand logo
brand logo
Technical specifications
Profilespc
Pitch length2120 mm
See all Specifications

Product details : GATES WEDGE BELT SPC M COG SPC2120MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespc
Pitch length2120 mm
Interior length2037 mm
Materialcr
Show UNSPSC/ECL@SS
£ 50.06 excl. VAT
/ Each
£ 60.07 incl. VAT
  • Usually arrives within 14 working days