References
Superseded Ref:883459
Mecaline:SPZ1147E - 889553
Rubix:255A0730
Manufacturer :889553
EAN:3660338421068

Documents
Product details : MECALINE 889553 SPZ1147 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1147 mm |
| Interior length | 1110 mm |
| Outer length | 1160 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- Usually arrives within 14 working days
