References
Superseded Ref:857816
Mecaline:SPZ722E - 889654
Rubix:243A4534
Manufacturer :889654
EAN:3660338422072

Documents
Product details : MECALINE SPZ722 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 722 mm |
| Interior length | 685 mm |
| Outer length | 735 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
- In stock: Next day delivery
