Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 890082 SPC4100 WRAPPED WEDGE BELT 2.0
MECALINE 890082 SPC4100 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC4100E - 890082
rubix:
255A0726
manufacturer :
890082
ean:
3660338426353
Technical specifications
Profile
SPC
Pitch length
4100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890082 SPC4100 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
4100
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.72
excl. VAT
/
Each
£
16.46
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Check our products from related categories
MECALINE SPA2240 SPA Wrapped Wedge Belt
OPTIBELT SPA 18007700 WEDGEBELT SPA ENV SPA1800E
MECALINE SPB1280 WRAPPED WEDGE BELT 2.0
OPTIBELT SPC 68756002 SPC6875REDPOWER OPTI REDPOWER BELT
GATES 9333-02332 SPA2332 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 14006002
MECALINE SPA1257 SPA Wrapped Wedge Belt
GATES 4ROW SPB VEEBELT SPB4750/4 POWERBAND
GATES 9333-02847 SPA2847 SUPERHC
GATES 9624-60837 SPZ837 DELTA NARROW
GATES SUPER HC VBELT SPZ862 SUPERHC
GATES WEDGEBELTSPAMCOG SPA4000MN SUPERHC MN
GATES 9625-61857 SPA1857 DELTA NARROW
MECALINE SPB2400 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPC7500 SUPERHC