References
Mecaline:SPZ1348E - 890469
Rubix:255A0733
Manufacturer :890469
EAN:3660338429781

Documents
Product details : MECALINE 890469 SPZ1348 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1348 mm |
| Interior length | 1311 mm |
| Outer length | 1361 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- Usually arrives within 14 working days
