References
Gates:SPA882 SUPERHC
Rubix:101A8194
Manufacturer :933300882
EAN:5412571078190



Documents
Product details : GATES 933300882 SUPER HC V-BELT SPA882
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 882 mm |
| Interior length | 882 mm |
| Outer length | 900 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- In stock: Next day delivery
