References
Superseded Ref:857896
Mecaline:SPZ1900E - 889608
Rubix:243A4498
Manufacturer :889608
EAN:3660338421617

Documents
Product details : MECALINE SPZ1900 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1900 mm |
| Interior length | 1863 mm |
| Outer length | 1913 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
- In stock: Next day delivery
