References
Superseded Ref:880853
Mecaline:SPZ1420E - 889578
Rubix:243A4468
Manufacturer :889578
EAN:3660338421310

Documents
Product details : MECALINE SPZ1420 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1420 mm |
| Interior length | 1383 mm |
| Outer length | 1433 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- In stock: Next day delivery
