References
Gates:SPA1550MN SUPERHC MN
Rubix:103A3541
Manufacturer :941501550
EAN:5412571102130

Documents
Product details : GATES WEDGEBELTSPAMCOG SPA1550MN SUPERHC MN
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1550 mm |
| Interior length | 1550 mm |
| Outer length | 1568 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 28.20 excl. VAT
/ Each
£ 33.84 incl. VAT
- Usually arrives within 14 working days
