References
Gates:SPB2430 SUPERHC
Rubix:236A6649
Manufacturer :933902430
EAN:5400608077421




Product details : GATES 933902430 SUPER HC V-BELT SPB2430
The Gates Super HC V-belt combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. It transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it offers you more power and considerably reduces the space needed. This significantly cuts the overall drive cost. Super HC V-belts also have exclusive Gates construction features for longer life on your drives!
Strengths
- Meets RMA oil and heat resistant standards and static conductivity requirements.
- Up to 300% capacity increase over classical belts.
- Temperature Range: -30°C to +60°C (-22°F to +140°F).
- Up to 300% capacity increase over classical belts.
- Temperature Range: -30°C to +60°C (-22°F to +140°F).
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2430 mm |
| Interior length | 2370 mm |
| Outer length | 2452 mm |
| Thickness | 13 mm |
| Material | chloroprene rubber |
Show UNSPSC/ECL@SS
£ 34.42 excl. VAT
/ Each
£ 41.30 incl. VAT
- Usually arrives within 14 working days
