References
Superseded Ref:857873
Mecaline:SPZ1487E - 889583
Rubix:243A4472
Manufacturer :889583
EAN:3660338421365

Documents
Product details : MECALINE SPZ1487 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1487 mm |
| Interior length | 1450 mm |
| Outer length | 1500 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.08 excl. VAT
/ Each
£ 7.30 incl. VAT
- In stock: Next day delivery
