Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1750 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1750 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1750E - 889599
rubix:
243A4489
manufacturer :
889599
ean:
3660338421525
Technical specifications
Profile
SPZ
Pitch length
1750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1750 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1750
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.51
excl. VAT
/
Each
£
16.21
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPB7500 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 18826002
GATES WEDGEBELTSPAMCOG SPA1732MN SUPERHC MN
GATES 9333-01957 SUPER HC SPA1957
OPTIBELT OPTI REDPOWER BELT SPA 16826002
GATES 9625-61057 SPA1057 DELTA NARROW
GATES 9624-61987 SPZ1987 DELTA NARROW
MECALINE SPA1232 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 2800 1768691
GATES SUPER HC VBELT SPA2430 SUPERHC
GATES 9625-61285 SPA1285 DELTA NARROW
MECALINE SPZ637 SPZ Wrapped Wedge Belt
OPTIBELT 5V900 SK V BELT
GATES WEDGEBELTSPAMCOG SPA1507MN SUPERHC MN
GATES 9625-62132 SPA2132 DELTA NARROW