References
Gates:SPZ3150 SUPERHC
Rubix:101A7854
Manufacturer :933103150
EAN:5412571076509



Documents
Product details : GATES 933103150 SUPER HC V-BELT SPZ3150
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 3150 mm |
| Interior length | 3150 mm |
| Outer length | 3163 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 23.59 excl. VAT
/ Each
£ 28.31 incl. VAT
- Usually arrives within 14 working days
