Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1662 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1662 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1662E - 889595
rubix:
243A4485
manufacturer :
889595
ean:
3660338421488
Technical specifications
Profile
SPZ
Pitch length
1662
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1662 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1662
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.84
excl. VAT
/
Each
£
13.01
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
MECALINE SPB4560 SPB Wrapped Wedge Belt
MECALINE SPZ850 SPZ Wrapped Wedge Belt
GATES 9627-62120 SPC2120 DELTA NARROW
GATES 9625-60825 SPA825 DELTA NARROW
OPTIBELT 8V 1500 RP 1594015
OPTIBELT 3V 1180 RP 1543084
GATES 9625-61787 SPA1787 DELTA NARROW
GATES 9625-61332 SPA1332 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 23826002
GATES 9624-62180 SPZ2180 DELTA NARROW
GATES 9626-64000 SPB4000 DELTA NARROW
MECALINE SPA1482 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPC 25006002
GATES 9624-61300 SPZ1300 DELTA NARROW
OPTIBELT SPZ 13207700 WEDGEBELT SPZ ENV SPZ1320E