References
Superseded Ref:857636
Mecaline:SPA1482E - 889317
Rubix:243A4240
Manufacturer :889317
EAN:3660338418709

Documents
Product details : MECALINE SPA1482 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1482 mm |
| Interior length | 1437 mm |
| Outer length | 1500 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
- In stock: Next day delivery
