GATES PREDATOR BELT SPBP3550


Predator SPB

References
gates:SPBP3550 PREDATOR
rubix:103A5503
manufacturer :9190-03550
ean:5414465579721
brand logo
brand logo
Technical specifications
Profilespbp
Pitch length3550 mm
See all Specifications

Product details : GATES PREDATOR BELT SPBP3550


Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.

Strengths

• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.

Applications

• The single belts can be used for applications where the PowerBand® belts do not provide a solution.

Technical specifications


Attributes
Profilespbp
Pitch length3550 mm
Materialcr
Show UNSPSC/ECL@SS
£ 71.93 excl. VAT
/ Each
£ 86.32 incl. VAT
  • Usually arrives within 14 working days