Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889389 SPA3032 WRAPPED WEDGE BELT 2.0
MECALINE 889389 SPA3032 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA3032E - 889389
rubix:
255A0675
manufacturer :
889389
ean:
3660338419423
Technical specifications
Profile
SPA
Pitch length
3032
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889389 SPA3032 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
3032
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT 5V 1320 RP 1628369
GATES SUPER HC VBELT SPC7100 SUPERHC
GATES SUPER HC VBELT SPA1857 SUPERHC
MECALINE SPA932 SPA Wrapped Wedge Belt
OPTIBELT SPA 14007700 SPA1400E WEDGEBELTSPAENV
OPTIBELT SPC 7500 1694607
GATES 2ROW SPB VEEBELT SPB2650/2 POWERBAND
OPTIBELT 3V 600 1752377
OPTIBELT SPZ 750 1532340
OPTIBELT SPA 3182 1689176
GATES SUPER HC VBELT SPZ630 SUPERHC
OPTIBELT 8V 4250 1606749
MECALINE SPA1120 WRAPPED WEDGE BELT 2.0
SKF ISO WEDGE BELT PHG SPZ1560
GATES SUPER HC VBELT SPZ975 SUPERHC