References
Superseded Ref:857903
Mecaline:SPZ2137E - 889620
Rubix:243A4507
Manufacturer :889620
EAN:3660338421730

Documents
Product details : MECALINE SPZ2137 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2137 mm |
| Interior length | 2100 mm |
| Outer length | 2150 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.74 excl. VAT
/ Each
£ 10.49 incl. VAT
- Usually arrives within 14 working days
