References
Superseded Ref:873538
Mecaline:SPZ2150E - 889621
Rubix:255A0743
Manufacturer :889621
EAN:3660338421747

Documents
Product details : MECALINE 889621 SPZ2150 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2150 mm |
| Interior length | 2113 mm |
| Outer length | 2163 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Usually arrives within 14 working days
