References
Superseded Ref:857862
Mecaline:SPZ1320E - 889569
Rubix:243A4460
Manufacturer :889569
EAN:3660338421228

Documents
Product details : MECALINE SPZ1320 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1320 mm |
| Interior length | 1283 mm |
| Outer length | 1333 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- In stock: Next day delivery
