References
Superseded Ref:857692
Mecaline:SPA2632E - 889375
Rubix:243A4295
Manufacturer :889375
EAN:3660338419287

Documents
Product details : MECALINE SPA2632 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2632 mm |
| Interior length | 2587 mm |
| Outer length | 2650 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 16.72 excl. VAT
/ Each
£ 20.06 incl. VAT
- In stock: Next day delivery
