References
Superseded Ref:857905
Mecaline:SPZ2187E - 889624
Rubix:243A4509
Manufacturer :889624
EAN:3660338421778

Documents
Product details : MECALINE SPZ2187 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2187 mm |
| Interior length | 2150 mm |
| Outer length | 2200 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.95 excl. VAT
/ Each
£ 10.74 incl. VAT
- In stock: Next day delivery
