References
Superseded Ref:857678
Mecaline:SPA2282E - 889361
Rubix:243A4282
Manufacturer :889361
EAN:3660338419140

Documents
Product details : MECALINE SPA2282 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2282 mm |
| Interior length | 2237 mm |
| Outer length | 2300 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.69 excl. VAT
/ Each
£ 16.43 incl. VAT
- Usually arrives within 14 working days
