References
Superseded Ref:873654
Mecaline:SPC4250E - 889524
Rubix:243A4418
Manufacturer :889524
EAN:3660338420771

Documents
Product details : MECALINE SPC4250 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4250 mm |
| Interior length | 4167 mm |
| Outer length | 4280 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 49.20 excl. VAT
/ Each
£ 59.04 incl. VAT
- In stock: Next day delivery
