Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ900 WRAPPED WEDGE BELT 2.0
MECALINE SPZ900 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ900E - 889668
rubix:
243A4548
manufacturer :
889668
ean:
3660338422218
Technical specifications
Profile
SPZ
Pitch length
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ900 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
900
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.47
excl. VAT
/
Each
£
7.76
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT 8V 3150 1754095
GATES SUPER HC VBELT SPA2032 SUPERHC
GATES 9627-60100 SPC10000 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA2240MN SUPERHC MN
MECALINE SPZ1180 SPZ Wrapped Wedge Belt
OPTIBELT SPB 2530 1778552
OPTIBELT WEDGEBELTSPAENV SPA 23827700
MECALINE SPA782 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 800 RP 1754765
GATES 9333-01907 SPA1907 SUPERHC
GATES 9625-61757 SPA1757 DELTA NARROW
GATES 9625-61132 SPA1132 DELTA NARROW
OPTIBELT SPB 21207700 WEDGEBELT SPB ENV SPB2120E
MECALINE SPC3150 SPC Wrapped Wedge Belt
GATES SUPER HC VBELT SPA1030 SUPERHC