Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2300 WRAPPED WEDGE BELT 2.0
MECALINE SPB2300 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2300E - 889453
rubix:
243A4362
manufacturer :
889453
ean:
3660338420061
Technical specifications
Profile
SPB
Pitch length
2300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2300 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
2300
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.61
excl. VAT
/
Each
£
25.93
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT SPZ 18507700 WEDGEBELT SPZ ENV SPZ1850E
OPTIBELT WEDGEBELT SPZ ENV SPZ1060E
OPTIBELT SPZ 1112 1755755
OPTIBELT OPTI REDPOWER BELT SPC 53006002
OPTIBELT OPTI REDPOWER BELT SPC 23606002
MECALINE SPZ1420 WRAPPED WEDGE BELT 2.0
MECALINE SPA2482 WRAPPED WEDGE BELT 2.0
MECALINE 889446 SPB2098 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPC 85006002
MECALINE SPA1482 SPA Wrapped Wedge Belt
GATES PREDATOR BELT SPCP5600
GATES 9625-60932 SPA932 DELTA NARROW
GATES 9189-00236 8VP2360 PREDATOR
GATES BANDED BELT SPB5000/3 POWERBAND
GATES PREDATOR BELT SPCP7500