References
Superseded Ref:857827
Mecaline:SPZ862E - 889665
Rubix:243A4545
Manufacturer :889665
EAN:3660338422188

Documents
Product details : MECALINE SPZ862 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 862 mm |
| Interior length | 825 mm |
| Outer length | 875 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
- In stock: Next day delivery
