Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ3000 WRAPPED WEDGE BELT 2.0
MECALINE SPZ3000 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ3000E - 889638
rubix:
243A4520
manufacturer :
889638
ean:
3660338421914
Technical specifications
Profile
SPZ
Pitch length
3000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ3000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
3000
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.69
excl. VAT
/
Each
£
18.83
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES 4ROW SPC VEEBELT SPC4000/4 POWERBAND
GATES WEDGEBELTSPZMCOG SPZ1077MN SUPERHC MN
GATES WEDGEBELT 3V ENV 3V1180 SUPERHC
GATES 9625-61682 SPA1682 DELTA NARROW
GATES 9625-61050 SPA1050 DELTA NARROW
MECALINE SPZ1140 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPAENV SPA 26327700
GATES SUPER HC VBELT SPA1332 SUPERHC
GATES 9626-61720 SPB1720 DELTA NARROW
MECALINE SPB2650 SPB Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 5877700
GATES 9625-61757 SPA1757 DELTA NARROW
OPTIBELT SPA 1120 1706318
OPTIBELT SPZ 18877700 WEDGEBELT SPZ ENV SPZ1887E
OPTIBELT SPA 932 1712257