Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ562 WRAPPED WEDGE BELT 2.0
MECALINE SPZ562 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ562E - 889644
rubix:
243A4525
manufacturer :
889644
ean:
3660338421976
Technical specifications
Profile
spz
Pitch length
562
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ562 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spz
Pitch length
562
mm
Upper width
10
mm
Height
8
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.85
excl. VAT
/
Each
£
7.02
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
OPTIBELT SPB 2180 1558466
MECALINE SPB2180 SPB Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 14126002
MECALINE SPA1382 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ1762MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 17006002
MECALINE SPA1207 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1850 SUPERHC
GATES 9627-66000 SPC6000 DELTA NARROW
GATES 9624-60962 SPZ962 DELTA NARROW
GATES SUPER HC VBELT SPA2500 SUPERHC
OPTIBELT SPZ 875 1643930
OPTIBELT VEE BELT SPB2150REDPOWER
GATES BANDED V BELT SPB4250/5 POWERBAND
GATES 9624-60912 SPZ912 DELTA NARROW