Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1207 SPA Wrapped Wedge Belt
MECALINE SPA1207 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1207
rubix:
45035230
manufacturer :
857618
ean:
3660338128707
Technical specifications
Profile
SPA
Pitch length
1207
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1207 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1207
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1212
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.02
excl. VAT
/
Each
£
20.42
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPB2530 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1562 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPC 50006002
GATES PREDATOR BELT SPBP1600
OPTIBELT OPTI REDPOWER BELT SPA 19326002
GATES WEDGEBELTSPZMCOG SPZ1077MN SUPERHC MN
MECALINE SPZ987 WRAPPED WEDGE BELT 2.0
GATES 9625-62607 SPA2607 DELTA NARROW
GATES SUPER HC VBELT SPA1007 SUPERHC
GATES 9333-03182 SUPER HC SPA3182
GATES WEDGEBELT 5V ENV 5V2800 SUPERHC
GATES 9627-63000 SPC3000 DELTA NARROW
MECALINE SPC3150 SPC Wrapped Wedge Belt
OPTIBELT SPB 2720 1701792
GATES PREDATOR BELT SPBP1700